Wireway Closure End Plate, 6x6

Item #: 0086385

Cat #: F66WPFG

UPC: 783510190705

$ 146.11 EA
Company wide:
0 in stock
Wireway, Closure Plate, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Steel/epoxy

Overview

Wireway, Closure Plate, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Steel/epoxy

The Clean Tray Stainless Steel Cable Tray is designed to protect rated cabling in applications that require frequent washdown. A variety of sloped-top fittings with front, inside or outside cover options allows for highly-customized runs using standard catalog product and supports directional control of washdown effluence

Also known as: 783510190705, F66WPFG, HOFF66WPFG

Features & Benefits

  • Feed-Through Fiberglass Closure Plates are used for closing the end of a wireway run
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

Color: Gray
IP/NEMA Rating: IP55
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Height: 6 in
Width: 6 in
IP/NEMA Rating: IP55
Material: Steel