Wireway, Elbow 90 Deg, Type 12/3R , 6" x 6", Fiberglass

Item #: 0086380

Cat #: F66WE90FG

UPC: 783510190200

$ 923.74 EA
Company wide:
0 in stock
Wireway, Elbow 90 Deg, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Fiberglass

Overview

Wireway, Elbow 90 Deg, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Fiberglass

Feed-Through 90-Degree Elbows are used For right-angle installations. Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications.

Also known as: 783510190200, F66WE90FG, HOFF66WE90FG

Features & Benefits

  • Feed-Through 90-Degree Elbows are used For right-angle installations
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

IP/NEMA Rating: IP55
Material: Fiberglass
Height: 6 in
Width: 6 in
Angle: 90°
IP/NEMA Rating: IP55
Height: 6 in
Angle: 90°
Material: Fiberglass
Width: 6 in