Cut-off Fitting, Lay-in

Item #: 0086378

Cat #: F66LXL

UPC: 783510185602

$ 380.37 EA
Company wide:
0 in stock
Cut-Off Fitting, Lay-In, 6.00x6.00, Gray, Steel

Overview

Cut-Off Fitting, Lay-In, 6.00x6.00, Gray, Steel

For lengths of 9.00 in. (229 mm) to 15.00 in. (381 mm) only. Body comes in two pieces. Shorten body and cover to the desired length and weld together.

Also known as: 783510185602, F66LXL, HOFF66LXL

Features & Benefits

  • Lay-In Hinged Cover Cutoff Fittings are used for lengths of 9.00 inch (229 mm) to 15.00 inch (381 mm)
  • Body comes in two pieces. Shorten body and cover to the desired length and weld together
  • Fittings are finished with paint over plated surfaces

Specifications

IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel