Wireway Connector, Type 12 Lay-In, 6" x 6"

Item #: 0086372

Cat #: F66LB

UPC: 783510186807

$ 90.57 EA
Company wide:
0 in stock
Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch

Overview

Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch

When wireway enters an enclosure, a box connector like the nVent HOFFMAN HOFF66LB should be used on the inside of the enclosure to ensure a tight seal.

Also known as: 783510186807, F66LB, HOFF66LB

Features & Benefits

  • Lay-in Hinged-Cover Box Connectors are used for use inside enclosure when wireway is connected to ensure a tight seal
  • When wireway enters an enclosure, a box connector should be used on the inside of the enclosure to maintain environmental rating

Specifications

IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 6 in
Width: 6 in