Hanger Fitting, 4x4x12

Item #: 0086370

Cat #: F66HBEP

UPC: 783510194901

$ 66.66 EA
Company wide:
0 in stock
Wireway Hanger Fitting, Material: Epoxy-Coated Steel, Used to Support Wireway From Overhead, Dimensions: 4" x 4" x 12.36"

Overview

Wireway Hanger Fitting, Material: Epoxy-Coated Steel, Used to Support Wireway From Overhead, Dimensions: 4" x 4" x 12.36"

Feed-Through Hangers are used for supporting a wireway run in overhead beam or ceiling.

Also known as: 783510194901, F66HBEP, HOFF66HBEP

Features & Benefits

  • Feed-Through Hangers are used for supporting a wireway run in overhead beam or ceiling.

Specifications

Color: Gray
Height: 4 in
Material: Steel
Width: 6 in
Color: Gray
Material: Steel
Height: 4 in
Width: 6 in