Elbow Sweep 90-Degree, 6.00x6.00, Gray, Steel

Item #: 0086369

Cat #: F66G90SE

UPC: 783510525903

$ 272.84 EA
Company wide:
0 in stock
Lay-in Painted 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow, F66G90SE item measures 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow, F66G90SE item measures 6.00x6.00 inches with a material of Steel colored Gray.

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. This painted wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation. A variety of lengths and fittings provide design flexibility.

Also known as: 783510525903, F66G90SE, HOFF66G90SE

Features & Benefits

  • Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Color: Gray
Height: 6 in
IP/NEMA Rating: IP30
Material: Steel
Width: 6 in
Color: Gray
IP/NEMA Rating: IP30
Width: 6 in
Height: 6 in
Material: Steel