
$ 128.69 EA
Company wide:
0
in stock
ALLAM1206R
Overview
ALLAM1206R
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339912507, AM1206R, ALLAM1206R
Specifications
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 6 in |
| Width: | 10 in |
| Depth: | 12 in |
| Mounting: | Wall |
| Size: | 6 x 10 x 12 in |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Gray |
| Height: | 6 in |
| Depth: | 12 in |
| Size: | 6 x 10 x 12 in |
| Material: | Fiberglass |
| Width: | 10 in |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |