PLATT logo

Wiring Trough 4.00x4.00x12.00

Item #: 0086362
Cat #: F4412SC
UPC: 783510153601
$266.62 EA
Company wide:
0 in stock
Documents & Guides
Wire Trough, Screw Cover, Bulletin F20sc (type 12 Screw Cover Trough), Size/dims: 4.00x4.00x12.00, Material/finish: Steel/gray

Overview

Wire Trough, Screw Cover, Bulletin F20sc (type 12 Screw Cover Trough), Size/dims: 4.00x4.00x12.00, Material/finish: Steel/gray
Also known as: 783510153601, F4412SC, HOFF4412SC

Specifications

Length: 12 in
Color: Gray
IP/NEMA Rating: IP55, 12
Product Width: 4 in
Product Height: 4 in
Material: Steel
Length: 12 in
IP/NEMA Rating: IP55, 12
Product Height: 4 in
Color: Gray
Product Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)