Tee Feed-Through, 4.00x4.00, Gray, Steel

Item #: 0086352

Cat #: F44WT

UPC: 783510143008

$ 309.12 EA
Company wide:
0 in stock
Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F44WT item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F44WT item measures 4.00x4.00 inches with a material of Steel colored Gray.

Feed-Through Tees are used for making T-type turns in wireway runs. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510143008, F44WT, HOFF44WT

Features & Benefits

  • Feed-Through Tees are used for making T-type turns in wireway runs
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in