Wireway End Plate, 2" x 2", Type 12 Feed-Through, Gray, No KOs

Item #: 0086340

Cat #: F22WP

UPC: 783510141004

$ 7.69 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Wireway Closure Plate, 2 x 2 Inch, Type 12 Feed-Through, Gray, No Knockout

Overview

Wireway Closure Plate, 2 x 2 Inch, Type 12 Feed-Through, Gray, No Knockout

Feed-Through Closure Plates are used For closing the end of a wireway section or run.

Also known as: 783510141004, F22WP, HOFF22WP

Features & Benefits

  • Feed-Through Closure Plates are used For closing the end of a wireway section or run

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray