
Wireway 90° Elbow, Type 12, Lay-In, Top Opening, 2" x 2", Gray
Item #: 0086335
Cat #: F22LE9A
UPC: 783510181109
$ 295.84 EA
Company wide:
0
in stock
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 2 Inch x 2 Inch.
Overview
Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 2 Inch x 2 Inch.
Lay-in Hinged-Cover 90-Degree Elbows are used for right-angle wireway installations. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 90-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.
Also known as: 783510181109, F22LE9A, HOFF22LE9A
Features & Benefits
- Lay-in Hinged-Cover 90-Degree Elbows are used for right-angle wireway installations
- Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 90-degree elbows are available
- Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 90° |