Elbow 90-Degree Lay-in Wireway, 2.50x2.50, Gray, Mild Steel
Item #: 0086332
Cat #: F22G90E
UPC: 783510525101
$ 92.22 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Painted 90-Deg Elbows with removable sides retaining feature elbow orientation. This 90-Degree Elbow Lay-in Wireway, F22G90E item measures 2.50x2.50 inches with a material of Steel colored Gray.
Overview
Lay-in Painted 90-Deg Elbows with removable sides retaining feature elbow orientation. This 90-Degree Elbow Lay-in Wireway, F22G90E item measures 2.50x2.50 inches with a material of Steel colored Gray.
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Also known as: 783510525101, F22G90E, HOFF22G90E
Features & Benefits
- Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sides are held together with screws
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 90° |