XL PB Enclosure, 36H, T12, 18.5x17.5

Item #: 0086319

Cat #: E36PBY25

UPC: 783510588502

$ 914.08 EA
Company wide:
0 in stock
Extra-Large Pushbutton Enclosures, Type 12, Material: Steel, Number of Holes: 36, Dimensions: 18.5" x 17.5", Panel Size: 16.50" x 15.50",

Overview

Extra-Large Pushbutton Enclosures, Type 12, Material: Steel, Number of Holes: 36, Dimensions: 18.5" x 17.5", Panel Size: 16.50" x 15.50",

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510588502, E36PBY25, HOFE36PBY25

Specifications

Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 18.500 in
Width: 17.500 in
Finish: Powder Coated
Weight: 30.860 lb
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Width: 17.500 in
Weight: 30.860 lb
Color: Gray
Height: 18.500 in
Finish: Powder Coated