Sloped PB Enclosure, 12 Hole

Item #: 0086311

Cat #: E12SPBA

UPC: 783510586102

$ 467.31 EA
Company wide:
0 in stock
Sloped Front Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 4, Dimensions: 11.25" x 8.5" x 9"

Overview

Sloped Front Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 4, Dimensions: 11.25" x 8.5" x 9"

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510586102, E12SPBA, HOFE12SPBA

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 9 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 8.500 in
Finish: Powder Coated
Height: 11.250 in
Weight: 10.400 lb
Depth: 9 in
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated
Weight: 10.400 lb
Color: Gray
Width: 8.500 in
Height: 11.250 in