$ 338.10 EA
Company wide:
0
in stock
Documents & Guides
Pushbutton Enclosure, 12 Holes, 30.5-mm, NEMA Type 4X, Dimensions: 11.75" x 8.5" x 3"
Overview
Pushbutton Enclosure, 12 Holes, 30.5-mm, NEMA Type 4X, Dimensions: 11.75" x 8.5" x 3"
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510580803, E12PB, HOFE12PB
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Depth: | 3 in |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Width: | 8.500 in |
| Finish: | Powder Coated |
| Height: | 11.750 in |
| Weight: | 7.300 lb |
| Depth: | 3 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Finish: | Powder Coated |
| Weight: | 7.300 lb |
| Color: | Gray |
| Width: | 8.500 in |
| Height: | 11.750 in |