Enclosure 12.00x10.00x8.00

Item #: 0086300

Cat #: D12108IS

UPC: 783510600808

$ 383.99 EA
Company wide:
0 in stock
Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 12.00x10.00x8.00, Gray, Steel

Overview

Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 12.00x10.00x8.00, Gray, Steel

Use in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.

Also known as: 783510600808, D12108IS, HOFD12108IS

Features & Benefits

  • Bonding provision on door
  • Drawn enclosure
  • No welded seams or sharp corners
  • Removable door with unique lift-off hinges
  • Oil-tight quarter-turn slotted latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels

Specifications

Height: 12 in
Depth: 8 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Finish: Powder Coated
Weight: 11.600 lb
Height: 12 in
Color: Gray
Width: 10 in
Weight: 11.600 lb
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated