Instrumentation Box, NEMA 12, Hinged Cover, 12" x 10" x 6"

Item #: 0086299

Cat #: D12106IS

UPC: 783510600709

$ 345.35 EA
Company wide:
0 in stock

Overview

Instrumentation Box, NEMA 12, Hinged Cover, 12 x 10 x 6 Inch, Steel/Gray

Use the nVent HOFFMAN HOFD12106IS in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.

Also known as: 783510600709, D12106IS, HOFD12106IS

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Removable door with unique lift-off hinges
  • Oil-tight quarter-turn slotted latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
  • Bonding provision on door

Specifications

Height: 12 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Gray
Width: 10 in
Finish: Powder Coated
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel