Disconnect Enclosure, Two Door, Free-Standing, 90 x 72 x 24"

Item #: 0086277

Cat #: A907224FSDG

UPC: 783510388294

$ 7816.15 EA
Company wide:
0 in stock

Overview

Disconnect Enclosure, Free-Standing, Two Door, NEMA 12, 90 x 72 x 24 Inch, Steel With Gray Finish

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510388294, A907224FSDG, HOFA907224FSDG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 90.060 in
Width: 72.060 in
Depth: 24.060 in
Finish: Powder Coated
Color: Gray
Material: Steel
Width: 72.060 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 90.060 in
Depth: 24.060 in