ETN DH361FRKA1600 Heavy Duty Safety

Item #: 0086276

Cat #: DH361FRKA1600

UPC: 782116418275

$ 10006.52 EA
Company wide:
0 in stock
Documents & Guides
ETN DH361FRKA1600 Heavy Duty

Overview

ETN DH361FRKA1600 Heavy Duty
Also known as: 782116418275, DH361FRKA1600, CUTDH361FRKA1600

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R