ETN FAZ-D4/3 UL 1077 Industrial Min

Item #: 0086271

Cat #: FAZ-D4/3

UPC:

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-D4/3 3P 4A D CURVE UL 1077 SUPPLEMENTARY PROTECTOR STYLE 278888 REPLACES WMS3D04 & WMZS3D04

Overview

C-H FAZ-D4/3 3P 4A D CURVE UL 1077 SUPPLEMENTARY PROTECTOR STYLE 278888 REPLACES WMS3D04 & WMZS3D04
Also known as: FAZ-D4/3, CUTFAZD43

Specifications

Poles: 3
Amps: 4
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 4
Volts AC: 277, 480Y
Type: Trip Curve D