Half Panel, 22" x 17"

Item #: 0086251

Cat #: C14P2

UPC: 783510101800

$ 661.71 EA
Company wide:
0 in stock
Documents & Guides
Panel, Half 22" x 17", Size/Dims: Fits C-14b, Material/Finish: Steel/White. - DISC PER MFR

Overview

Panel, Half 22" x 17", Size/Dims: Fits C-14b, Material/Finish: Steel/White. - DISC PER MFR
Also known as: 783510101800, C14P2, HOFC14P2

Specifications

Material: Steel
Material: Steel