Side Panel 78.00x20.00 fits A=

Item #: 0086240

Cat #: A90SMP20

UPC: 783510235208

$ 629.11 EA
Company wide:
0 in stock
Side-Mounted Panels, fits 90.06, White, Steel

Overview

Side-Mounted Panels, fits 90.06, White, Steel

nVent HOFFMAN HOFA90SMP20 panels provide extra mounting space on the sides of enclosures. 12 gauge steel side-mounting panels are painted white. Conductive panels are steel with a conductive, corrosion-resistant coating. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.

Also known as: 783510235208, A90SMP20, HOFA90SMP20

Features & Benefits

  • Plated steel mounting hardware is furnished

Specifications

Height: 78 in
Width: 20 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 78 in
Color: White
Finish: Powder Coated
Width: 20 in
Material: Steel