Box 8.00x6.00x4.00

Item #: 0086235

Cat #: A864GSC

UPC: 783510561000

$ 169.18 EA
Company wide:
0 in stock
Screw-Cover, Gasketed, Type 3, 8.00x6.00x4.00, Steel

Overview

Screw-Cover, Gasketed, Type 3, 8.00x6.00x4.00, Steel

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510561000, A864GSC, HOFA864GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Mounting: Wall
Depth: 4 in
Color: Gray
Height: 8 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Material: Steel
Width: 6 in