Disconnect Enclosure, 84.12" x 78.50" x 18.12"

Item #: 0086233

Cat #: A84XM7818FTC

UPC: 783510208097

$ 13114.66 EA
Company wide:
0 in stock
Disconnect Enclosure, 2-Door Free-Standing, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 84.12" x 78.50" x 18.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, 2-Door Free-Standing, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 84.12" x 78.50" x 18.12", Material/Finish: Steel/Paint

All 24.12-in. (613-mm) and deeper enclosures using short connecting rods in the following models require a HOFFMAN platform assembly, catalog number ADSCPA, purchased separately. ABB Controls flange-operated devices • Cutler-Hammer C361 devices • Cutler-Hammer C371 mechanisms which use C371E, F, G, K operating mechanism General Electric Type TDA devices (see next paragraph for option) Square D Class 9422 devices (see next paragraph for option)

The platform assembly can be omitted if long connecting rods are ordered in place of short connecting rods. For Cutler-Hammer operating mechanisms C371E and C371F order catalog number C371CS1 connecting rod. For C371G and C371K order catalog number C371CS2. For General Electric devices, order catalog number TDSR extended length drive rod For Square D devices, order catalog number 9422-R2 extra long operating rod(s). Some devices require two rods. Consult factory for space occupied on panel when platform is used.

Also known as: 783510208097, A84XM7818FTC, HOFA84XM7818FTC, Can

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Width: 78.500 in
Depth: 18.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Depth: 18.120 in
Material: Steel
Width: 78.500 in
Finish: Powder Coated