Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6", Painted, KOs
Item #: 0086229
Cat #: A8R86
UPC: 783510381004
$ 107.95 EA
Company wide:
325
in stock
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Also known as: 783510381004, A8R86, HOFA8R86, boxy mcboxbox
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Mounting: | Surface |
| Depth: | 6 in |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Number of Knockouts: | 4 |
| Knockouts: | Yes |
| Mounting: | Surface |
| Width: | 8 in |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Knockouts: | Yes |
| Depth: | 6 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Number of Knockouts: | 4 |