Half Panel 24.88x20.00

Item #: 0086203

Cat #: A60P24F2

UPC: 783510212704

$ 427.46 EA
Company wide:
0 in stock
Panel, Half 24.88x20.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 60.06x24.06, Material/finish: Steel/white

Overview

Panel, Half 24.88x20.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 60.06x24.06, Material/finish: Steel/white

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510212704, A60P24F2, HOFA60P24F2

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Width: 20 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 24.880 in
Width: 20 in
Material: Steel
Height: 24.880 in
Color: White
Finish: Powder Coated