Type 12 Encl. 42.00x42.00x12.0

Item #: 0086186
Cat #: A424212WFLP
UPC: 783510276300
$ 2472.53 EA
Company wide:
0 in stock
Documents & Guides
Two Door Wall-mtgtype 12 Encl., Bulletin A12 (type 12 Medium Wall-mounted Enclosures), Size/dims: 42.00x42.00x12.00, Material/finish: Steel/paint

Overview

Two Door Wall-mtgtype 12 Encl., Bulletin A12 (type 12 Medium Wall-mounted Enclosures), Size/dims: 42.00x42.00x12.00, Material/finish: Steel/paint
Also known as: 783510276300, A424212WFLP, HOFA424212WFLP

Specifications

Width: 42 in
Height: 42 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Width: 42 in
Mounting: Surface
Material: Steel
Height: 42 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in

Customer Reviews

No reviews for this product
(0)