230V,50/60Hz,16/14W,0.14/0.11A

Item #: 0086178

Cat #: A4AXFN2

UPC: 783510221201

$ 200.35 EA
Company wide:
0 in stock

Overview

Compact Axial Fans, 230v 50/60Hz

nVent HOFFMAN HOFA4AXFN2 products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.

Also known as: 783510221201, A4AXFN2, HOFA4AXFN2

Features & Benefits

  • Maximum operating temperature is 158 F (70 C)
  • 4-inch fan is thermally protected and uses permanently lubricated ball bearings
  • 6- and 10-inch fans have ball-bearing construction and split-capacitor motors
  • Split-capacitor motors are thermally protected to avoid premature failure
  • Dynamically balanced impellers molded from polycarbonate material
  • One finger guard is furnished (additional finger guards are available)
  • All mounting hardware is provided
  • 240 and 560 CFM fans have ball bearing construction and split capacitor motors
  • Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections
  • Fan bracket and additional finger guards must be purchased separately

Specifications

Mounting: Panel
Color: Black
Material: Steel
Diameter: 4 in
Mounting: Panel
Material: Steel
Color: Black
Diameter: 4 in