Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 36" x 12"

Item #: 0086176

Cat #: A36R3612HCR

UPC: 783510427306

$ 1534.53 EA
Company wide:
1 in stock
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 36" x 36" x 12", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 36" x 36" x 12", Material/Finish: Galvanized Steel/Gray

These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510427306, A36R3612HCR, HOFA36R3612HCR

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • 16-gauge plated steel continuous hinge has stainless steel pin
  • Cover fastened securely with captive plated steel screws
  • Collar studs provided for mounting optional panels
  • Hasp and staple provided for padlocking
  • No gasketing or knockouts
  • Enclosures are finished with paint over plated surfaces

Specifications

Mounting: Surface
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Width: 36 in
Depth: 12 in
Special Program: Hoffman On Demand
Color: Gray
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3