RadioRA 2 Wall Mount Keypad, Black

Item #: 0086160

Cat #: RRD-W4S-BL

UPC: 027557989282

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Black

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Black

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in black

Also known as: 027557989282, RRD-W4S-BL, LUTRRDW4SBL

Specifications

Type: Keypad, 4 Button
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Type: Keypad, 4 Button
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle