Radiora2 Fan Control, 2A, Black

Item #: 0086155

Cat #: RRD-2ANF-BL

UPC: 784276040259

Company wide:
0 in stock
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Black

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Black

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.

Also known as: 784276040259, RRD-2ANF-BL, LUTRRD2ANFBL

Specifications

Mounting: Surface
Color: Black
Amps: 2
Type: Multi-Location
Family / Style: RadioRA 2
Mounting: Surface
Amps: 2
Family / Style: RadioRA 2
Color: Black
Type: Multi-Location