Terminal Straps

Item #: 0086149

Cat #: A24T

UPC: 783510251406

$ 56.88 EA
Company wide:
0 in stock
Documents & Guides
Terminal Strap / Terminal Kit, Bulletin A80 (accessories - Misc.), Enclosure Dimension Parallel to Straps: 24", Material/Finish: Steel/White, for Type 4, 12 and 13 Enclosures

Overview

Terminal Strap / Terminal Kit, Bulletin A80 (accessories - Misc.), Enclosure Dimension Parallel to Straps: 24", Material/Finish: Steel/White, for Type 4, 12 and 13 Enclosures

The terminal straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. This feature makes wiring easy and simplifies the addition of terminal straps at a later date.

Also known as: 783510251406, A24T, HOFA24T

Features & Benefits

  • Terminal blocks are not included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: White
Finish: Powder Coated
Material: Steel
IP/NEMA Rating: NEMA 12