Enclosure, NEMA 4X, Hinged Cover, 20" x 20" x 10"

Item #: 0086132

Cat #: A20H2010GQRLP

UPC: 783510295202

$ 1996.00 EA
Company wide:
0 in stock
Enclosure, Hinged Cover, Quick Release, NEMA 4X, 20 x 20 x 10 Inch, Gray, Fiberglass

Overview

Enclosure, Hinged Cover, Quick Release, NEMA 4X, 20 x 20 x 10 Inch, Gray, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510295202, A20H2010GQRLP, HOFA20H2010GQRLP

Features & Benefits

  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Height: 20 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Width: 20 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Color: Gray
Width: 20 in
Depth: 10 in
Mounting: Surface
Material: Fiberglass
Standards: Build America Buy America Compliant