Junction Box, NEMA 3R, Screw Cover, 18" x 18" x 8"

Item #: 0086121

Cat #: A18R188

UPC: 783510385705

$ 338.41 EA
Company wide:
43 in stock
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 18 x 8 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 18 x 8 Inch, Galvanized Steel/Gray

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Also known as: 783510385705, A18R188, HOFA18R188

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 8 in
Mounting: Surface
Height: 18 in
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Depth: 8 in
Height: 18 in
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 9