Klein 56119 & 56409 Kit

Item #: 0086113

Cat #: 96063

UPC: 09264496063

Call for price
Company wide:
0 in stock
Documents & Guides
Glo Stix & Rod Tip Combo Kit, Glow Rod Overall Length: 9' - (6) 18" Sections, Material: 3/16" Diameter Luminescent Fiberglass Rods.

Overview

Glo Stix & Rod Tip Combo Kit, Glow Rod Overall Length: 9' - (6) 18" Sections, Material: 3/16" Diameter Luminescent Fiberglass Rods.
Also known as: 09264496063, 96063, KLE96063, fish stick

Specifications

Length: 9 ft
Type: Fish Rod, Glow Type
Diameter: 3/16 in
Length: 9 ft
Diameter: 3/16 in
Type: Fish Rod, Glow Type