Panel For Junction Box, 10" x 8", Stainless Steel
Item #: 0086079
Cat #: A10P8SS
UPC: 783510555801
$ 71.25 EA
Company wide:
0
in stock
Documents & Guides
Panel For Junction Box, 10 x 8 Inch, Stainless Steel
Overview
Panel For Junction Box, 10 x 8 Inch, Stainless Steel
nVent HOFFMAN HOFA10P8SS steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510555801, A10P8SS, HOFA10P8SS
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 8.750 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| Weight: | 1.200 lb |
| Height: | 8.750 in |
| Finish: | Brushed #3 |
| Material: | Stainless Steel 304 |
| Weight: | 1.200 lb |