Enclosure, Nema 1, Hinge Cover, Steel, 8" x 6" x 4", KO

Item #: 0086053

Cat #: AHE8X6X4

UPC: 783510510602

$ 45.51 EA
Company wide:
6 in stock
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray

Also known as: 783510510602, AHE8X6X4, HOFAHE8X6X4

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Number of Knockouts: 7
Knockouts: Yes
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 6 in
Number of Knockouts: 7
Mounting: Surface
Color: Gray
Height: 8 in
Special Program: Hoffman On Demand
Knockouts: Yes