Pull Box, NEMA 1, Hinge Cover, 18 x 18 x 6", Steel

Item #: 0086052

Cat #: AHE18X18X6

UPC: 783510512804

$ 183.48 EA
Company wide:
0 in stock
Pull Box, NEMA 1, Hinge Cover, 18 x 18 x 6 Inch, Steel With Gray Finish, Knockouts

Overview

Pull Box, NEMA 1, Hinge Cover, 18 x 18 x 6 Inch, Steel With Gray Finish, Knockouts

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510512804, AHE18X18X6, HOFAHE18X18X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Number of Knockouts: 18
Knockouts: Yes
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Knockouts: Yes
Depth: 6 in
Color: Gray
Material: Steel
Number of Knockouts: 18