Enclosure, Nema 1, Hinge Cover, Steel, 10" x 10" x 4"

Item #: 0086051

Cat #: AHE10X10X4

UPC: 783510511104

$ 67.08 EA
Company wide:
41 in stock
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray

Also known as: 783510511104, AHE10X10X4, HOFAHE10X10X4

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Number of Knockouts: 9
Knockouts: Yes
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Number of Knockouts: 9
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: Yes