Grounding Lug Kit, 14 - 2 AWG

Item #: 0086050

Cat #: AGLK2

UPC: 783510324902

$ 19.68 EA
Company wide:
3 in stock
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.

The nVent HOFFMAN HOFAGLK2 grounding lug is designed to provide a means of attaching a grounding conductor to an electrical enclosure. Will accept wire sizes 2 through 14. Grounding Straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.

Also known as: 783510324902, AGLK2, HOFAGLK2

Features & Benefits

  • Each strap consists of a length of braided copper with a ring terminal at both ends
  • The grounding strap is insulated with green and yellow striped plastic

Specifications

Mounting: 1-Hole
Material: Steel, Aluminum
Special Program: Hoffman On Demand
Allowable Gauge Range: 14 - 2
Stud Size: 1/4 in
Mounting: 1-Hole
Special Program: Hoffman On Demand
Stud Size: 1/4 in
Material: Steel, Aluminum
Allowable Gauge Range: 14 - 2