
ENTRA 12W COOL LED 277V PCS WALLMOUNT BRONZE
Item #: 0085979
Cat #: ENTRA12/PCS2
UPC: 019813107462
$ 300.66 EA
Company wide:
0
in stock
ENTRA 12W COOL LED 277V PCS WALLMOUNT BRONZE
Overview
ENTRA 12W COOL LED 277V PCS WALLMOUNT BRONZE
Save in energy costs over life of fixture Equivalent to 70W high pressure sodium. Durable vandal-resistant polycarbonate housing. Low-profile and ADA compliant. 100,000-hour LED lifespan. 5-Year warranty.
Also known as: 019813107462, ENTRA12/PCS2, RABENTRA12PCS2
Specifications
| Material: | Cast Aluminum |
| Wattage: | 12 |
| Color: | Bronze |
| Light Technology: | LED |
| Material: | Cast Aluminum |
| Color: | Bronze |
| Wattage: | 12 |
| Light Technology: | LED |