FatMax 48" Level

Item #: 0085904

Cat #: 43-548

UPC: 076174435481

Company wide:
0 in stock
Documents & Guides
48" Non Magnetic Level, Vials: (3)

Overview

48" Non Magnetic Level, Vials: (3)

Built from a single piece of aluminum extrusion for increased durability and rugged use. Features 2 block vials on each end to provide maximum accuracy. Center MAXEDGE™ vial enables users to scribe continuous lines with an improved view. Dual bi-material hand grips for comfort. Two shock absorbent end caps and non-marring side bumpers for durability.

Also known as: 076174435481, 43-548, STY43548

Features & Benefits

  • Designed with 2 block vials on each end
  • Center MAXEDGE™ vial enables users to scribe continuous lines with an improved view
  • Hand grips are made from bi-material for comfort
  • End caps are shock absorbent
  • 2 shock absorbent end caps and non-marring side bumpers for durability

Specifications

Length: 4 ft
Type: Level
Length: 4 ft
Type: Level