FatMax 24" Level

Item #: 0085903

Cat #: 43-524

UPC: 076174435245

Company wide:
0 in stock
Documents & Guides
24" Non Magnetic Level, Vials: (3)

Overview

24" Non Magnetic Level, Vials: (3)
Also known as: 076174435245, 43-524, STY43524

Specifications

Length: 2 ft
Type: Level
Length: 2 ft
Type: Level