Call for price
Company wide:
0
in stock
Connector, Fiber Optic SC Singlemode 900µm, 2mm, 3mm (Blue) Simplex–Epoxy & Polish, 1/Pkg
Overview
Connector, Fiber Optic SC Singlemode 900µm, 2mm, 3mm (Blue) Simplex–Epoxy & Polish, 1/Pkg
Our epoxy/anaerobic connectors are designed for field or factory installation, using either epoxy or anaerobic adhesives. These connectors are made with pre-radiused zirconia ceramic ferrules to provide precision alignment and installation. Epoxy adhesives provide affordable and reliable connections with lowest losses (less than 0.5dB). The epoxy can be allowed to set overnight or cured in an inexpensive oven. Anaerobic adhesives can be used with accelerators for faster curing
Also known as: 089306222248, FCSCSM, TYNFCSCSM
Specifications
No Specifications Available