15 Amp, 125 Volt Tamper Resistant GFCI, Terra Cotta

Item #: 0085890

Cat #: SCR-15-GFST-TC

UPC: 784276159098

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Terra Cotta.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Terra Cotta.

Tamper resistant, Self-testing GFCI receptacle, 15A in terracotta

Also known as: 784276159098, SCR-15-GFST-TC, LUTSCR15GFSTTC

Specifications

Color: Terracotta
Mounting: Insert
Type: Tamper-Resistant, Self Testing
Amps: 15
Gangs: 1
Volts AC: 125
Color: Terracotta
Type: Tamper-Resistant, Self Testing
Gangs: 1
Mounting: Insert
Amps: 15
Volts AC: 125