WAGO 873-953/VEOO-0500 500PCS

Item #: 0085879

Cat #: 873-953

UPC:

$ 1.60 EA
Company wide:
55 in stock
Documents & Guides
Nominal voltage (II/2) 400 V Rated surge voltage (II/2) 4 kV Rated current 6 A Connection type (1) Plug Connection technology PUSH WIRE® Actuation type Push-in Connectable conductor materials Copper Solid conductor 0.75 … 4 mm² / 16 … 12 AWG Width 19 mm / 0.748 inch Height 13.2 mm / 0.52 inch Depth 42 mm / 1.654 inch Color yellow Fire load 0.144 MJ Weight 7 g

Overview

Nominal voltage (II/2) 400 V Rated surge voltage (II/2) 4 kV Rated current 6 A Connection type (1) Plug Connection technology PUSH WIRE® Actuation type Push-in Connectable conductor materials Copper Solid conductor 0.75 … 4 mm² / 16 … 12 AWG Width 19 mm / 0.748 inch Height 13.2 mm / 0.52 inch Depth 42 mm / 1.654 inch Color yellow Fire load 0.144 MJ Weight 7 g
Also known as: 873-953, WAG873953

Specifications

Amps: 6
Type: Disconnect
Amps: 6
Type: Disconnect