INT/EXT ELB FIBER READY INSERT

Item #: 0085867

Cat #: ALA17/18RI

UPC: 786776541540

$ 51.15 EA
Company wide:
0 in stock
A radiused insert for the ALA3817 and ALA4817, ALA3817N, ALA4817N, ALA3818, and ALA4818 fittings to provide a bend radius of 2" (51mm) for Fiber Optic/Category 5e installations. The insert is ideal for new and retrofit applications whether the cable installation is lay-in or pull-through

Overview

A radiused insert for the ALA3817 and ALA4817, ALA3817N, ALA4817N, ALA3818, and ALA4818 fittings to provide a bend radius of 2" (51mm) for Fiber Optic/Category 5e installations. The insert is ideal for new and retrofit applications whether the cable installation is lay-in or pull-through
Also known as: 786776541540, ALA17/18RI, WMDALA1718RI

Specifications

No Specifications Available