This product has been discontinued.

LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277V
Item #: 0085862
Cat #: LED-8024M57
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5297, CRI: 86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Overview
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5297, CRI: 86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Also known as: LED-8024M57, LGDLED8024M57
Specifications
| Base: | Mogul Screw (E39) |
| Wattage: | 45 |
| Color Temperature: | 5700 (Bright White) |
| Color Rendering Index (CRI): | 86 |
| Lumens: | 5297 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Screw (E39) |
| Color Temperature: | 5700 (Bright White) |
| Lumens: | 5297 |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 45 |
| Color Rendering Index (CRI): | 86 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |