Vinyl Duct Tape, White, 2" x 50 Yards

Item #: 0085860

Cat #: 3903

UPC: 051131069817

$ 18.40 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Duct Tape, Size: 2" Width, 50 yds. Length. Thickness: 6.2 mils. Backing: Vinyl. Adhesive: Rubber. Color: White.

Overview

General Purpose Duct Tape, Size: 2" Width, 50 yds. Length. Thickness: 6.2 mils. Backing: Vinyl. Adhesive: Rubber. Color: White.

3M™ Vinyl Duct Tape 3903 is a hand-tearable general purpose tape with a rubber adhesive and embossed vinyl backing. This tape is ideal for a variety of purposes including temporary repairs, identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting, and other jobs including applications requiring moisture resistance.

Also known as: 051131069817, 3903, MMM3903

Specifications

Width: 2 in
Length: 150 ft
Color: Gray
Material: PVC
Family / Style: 3900 Series
Width: 2 in
Color: Gray
Family / Style: 3900 Series
Length: 150 ft
Material: PVC