PermaSleeve PS Polyolefin Wire Marking Sleeves

Item #: 0085808

Cat #: B33-125-2-342

UPC: 662820968740

$ 699.99 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve PS Polyolefin Wire Marking Sleeves (B-342), Standard Military/Industrial Grade 3:1 Shrink Ratio, White, 0.216 X 2"

Overview

PermaSleeve PS Polyolefin Wire Marking Sleeves (B-342), Standard Military/Industrial Grade 3:1 Shrink Ratio, White, 0.216 X 2"

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820968740, B33-125-2-342, BRAB331252342

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65